Motion
RS1808A15
Round Shafting - 18 mm Diameter, 1500 mm Overall Length
MI ITEM #00035498
MFR #RS1808A15
List Price$358.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - 18 mm Diameter, 1500 mm Overall Length
MI ITEM #00035498
MFR #RS1808A15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$358.91/each for your price

Overview

Mfr description
RS1808A15 SHAFT

Specifications

  • Overall Height
    500 MM
  • Overall Length
    18 MM
  • Overall Width
    18 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176201530
  • UPC_NO
    029176201530

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought