Motion
RS2005A20
Ball Screw - 20 mm Nominal Screw Diameter, 2000 mm Length
MI ITEM #00035501
MFR #RS2005A20
Price$440.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Screw - 20 mm Nominal Screw Diameter, 2000 mm Length
MI ITEM #00035501
MFR #RS2005A20

Mfr description
RS2005A20 SHAFT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$440.73/each

Specifications

Dimensions

  • Lead
    5 mm
  • Length
    2000 mm
  • Nominal Screw Diameter
    20 mm
  • Overall Height
    2000 MM
  • Overall Length
    2000 mm
  • Overall Width
    20 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176053399
  • Measurement Standard
    Metric
  • UPC_NO
    029176053399

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)