Motion
RS2505A10
Round Shafting - 25 mm Diameter, 1000 mm Overall Length
Mi Item #00035502
MFR #RS2505A10
Price$343.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - 25 mm Diameter, 1000 mm Overall Length
Mi Item #00035502
MFR #RS2505A10

Mfr description
RS2505A10 SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$343.73/each

Specifications

Dimensions

  • Overall Height
    1000 MM
  • Overall Length
    25 MM
  • Overall Width
    25 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176053504
  • Measurement Standard
    Metric
  • UPC_NO
    029176053504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)