Motion
RS2505A20
Round Shafting - 25 mm Diameter, 2000 mm Overall Length
MI ITEM #00035503
MFR #RS2505A20
Your Price$528.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - 25 mm Diameter, 2000 mm Overall Length
MI ITEM #00035503
MFR #RS2505A20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$528.87/each(List $608.20)

Overview

Mfr description
RS2505A20 SHAFT

Specifications

  • Overall Height
    2000 MM
  • Overall Length
    25 MM
  • Overall Width
    25 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176201677
  • UPC_NO
    029176201677

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text