1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
RS2510A20
Round Shafting - 25 mm Diameter, 2000 mm Overall Length
MI ITEM #
00035506
MFR #
RS2510A20
Price
$608.20
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Acme and Ball Screw
Ball Screw
NSK CORP, BEARING DIV RS2510A20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
RS2510A20
Round Shafting - 25 mm Diameter, 2000 mm Overall Length
MI ITEM #
00035506
MFR #
RS2510A20
Mfr description
RS2510A20 SHAFT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$608
.20
/each
Add to Cart
Specifications
Dimensions
Overall Height
2000 MM
Overall Length
25 MM
Overall Width
25 MM
Details
Country of Origin
JP
Harmonization Code
8483908080
Manufacturer Upc Number
029176201745
Measurement Standard
Metric
UPC_NO
029176201745
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items