Motion
RS3610A20
Round Shafting - 36 mm Diameter, 2000 mm Overall Length
Mi Item #00035515
MFR #RS3610A20
Price$967.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - 36 mm Diameter, 2000 mm Overall Length
Mi Item #00035515
MFR #RS3610A20

Mfr description
RS3610A20 SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$967.02/each

Specifications

Dimensions

  • Overall Height
    2000 MM
  • Overall Length
    36 MM
  • Overall Width
    36 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176518027
  • Measurement Standard
    Metric
  • UPC_NO
    029176518027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)