Motion
RS4512A40
Round Shafting - 45 mm Diameter, 4000 mm Overall Length
MI ITEM #00035523
MFR #RS4512A40
List Price$4,031.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - 45 mm Diameter, 4000 mm Overall Length
MI ITEM #00035523
MFR #RS4512A40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,031.87/each for your price

Overview

Mfr description
RS4512A40 SHAFT

Specifications

  • Overall Height
    4000 MM
  • Overall Length
    45 MM
  • Overall Width
    45 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176518133
  • UPC_NO
    029176518133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text