Motion
RS5016A20
Round Shafting - 50 mm Diameter, 2000 mm Overall Length
Mi Item #00035527
MFR #RS5016A20
Price$2,112.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - 50 mm Diameter, 2000 mm Overall Length
Mi Item #00035527
MFR #RS5016A20

Mfr description
RS5016A20 SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,112.77/each

Specifications

Dimensions

  • Overall Height
    2000 MM
  • Overall Length
    50 MM
  • Overall Width
    50 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176518157
  • Measurement Standard
    Metric
  • UPC_NO
    029176518157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)