Motion
RS5016A30
Round Shafting - 50 mm Diameter, 3000 mm Overall Length
MI ITEM #00035528
MFR #RS5016A30
List Price$3,281.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - 50 mm Diameter, 3000 mm Overall Length
MI ITEM #00035528
MFR #RS5016A30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,281.35/each for your price

Overview

Mfr description
RS5016A30 SHAFT

Specifications

  • Overall Height
    3000 MM
  • Overall Length
    50 MM
  • Overall Width
    50 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176518164
  • UPC_NO
    029176518164

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text