Specifications
Dimensions
- Nominal Screw Diameter50 mm
Details
- Country of OriginJP
- Harmonization Code8483908080
- Manufacturer Upc Number029176509490
- Measurement StandardMetric
- Product TypesR Series: Rolled Ball Screw
- UPC_NO029176509490
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)