Motion
RS1006A4
Round Shafting - 10 mm Diameter, 400 mm Overall Length
MI ITEM #00035571
MFR #RS1006A4
List Price$129.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - 10 mm Diameter, 400 mm Overall Length
MI ITEM #00035571
MFR #RS1006A4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$129.70/each for your price

Overview

Mfr description
RS1006A4 SHAFT

Specifications

  • Overall Height
    400 MM
  • Overall Length
    10 MM
  • Overall Width
    10 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176517631
  • UPC_NO
    029176517631

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text