Motion
RS1006A8
Round Shafting - 10 mm Diameter, 800 mm Overall Length
Mi Item #00035572
MFR #RS1006A8
Price$204.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - 10 mm Diameter, 800 mm Overall Length
Mi Item #00035572
MFR #RS1006A8

Mfr description
RS1006A8 SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.03/each

Specifications

Dimensions

  • Overall Height
    800 MM
  • Overall Length
    10 MM
  • Overall Width
    10 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176517648
  • Measurement Standard
    Metric
  • UPC_NO
    029176517648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)