Motion
RS1208A8
Round Shafting - 12 mm Diameter, 800 mm Overall Length
MI ITEM #00035574
MFR #RS1208A8
List Price$207.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - 12 mm Diameter, 800 mm Overall Length
MI ITEM #00035574
MFR #RS1208A8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$207.83/each for your price

Overview

Mfr description
RS1208A8 SHAFT

Specifications

  • Overall Height
    800 MM
  • Overall Length
    12 MM
  • Overall Width
    12 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176517655
  • UPC_NO
    029176517655

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text