Motion
RS1610A5
Round Shafting - 16 mm Diameter, 500 mm Overall Length
MI ITEM #00035575
MFR #RS1610A5
List Price$151.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - 16 mm Diameter, 500 mm Overall Length
MI ITEM #00035575
MFR #RS1610A5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$151.07/each for your price

Overview

Mfr description
RS1610A5 SHAFT

Specifications

  • Overall Height
    500 MM
  • Overall Length
    16 MM
  • Overall Width
    16 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176517747
  • UPC_NO
    029176517747

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text