Motion
RS1212A8
Round Shafting - 12 mm Diameter, 800 mm Overall Length
Mi Item #00035582
MFR #RS1212A8
Price$155.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - 12 mm Diameter, 800 mm Overall Length
Mi Item #00035582
MFR #RS1212A8

Mfr description
RS1212A8 SHAFT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.29/each

Specifications

Dimensions

  • Overall Height
    800 MM
  • Overall Length
    12 MM
  • Overall Width
    12 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176517679
  • Measurement Standard
    Metric
  • UPC_NO
    029176517679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)