Motion
RS1616A5
Round Shafting - 16 mm Diameter, 500 mm Overall Length
Mi Item #00035583
MFR #RS1616A5
Price$162.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - 16 mm Diameter, 500 mm Overall Length
Mi Item #00035583
MFR #RS1616A5

Mfr description
RS1616A5 SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.47/each

Specifications

Dimensions

  • Overall Height
    500 MM
  • Overall Length
    16 MM
  • Overall Width
    16 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176517778
  • Measurement Standard
    Metric
  • UPC_NO
    029176517778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)