Motion
RS1616A10
Round Shafting - 16 mm Diameter, 1000 mm Overall Length
Mi Item #00035584
MFR #RS1616A10
Price$239.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - 16 mm Diameter, 1000 mm Overall Length
Mi Item #00035584
MFR #RS1616A10

Mfr description
RS1616A10 SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.21/each

Specifications

Dimensions

  • Overall Height
    1000 MM
  • Overall Length
    16 MM
  • Overall Width
    16 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176517754
  • Measurement Standard
    Metric
  • UPC_NO
    029176517754
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)