Motion
RS4040A40
Round Shafting - 40 mm Diameter, 4000 mm Overall Length
MI ITEM #00035597
MFR #RS4040A40
Price$1,885.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - 40 mm Diameter, 4000 mm Overall Length
MI ITEM #00035597
MFR #RS4040A40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,885.75/each

Specifications

Dimensions

  • Overall Height
    4000 MM
  • Overall Length
    40 MM
  • Overall Width
    40 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176053801
  • Measurement Standard
    Metric
  • UPC_NO
    029176053801

Overview

Mfr description
RS4040A40 SHAFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought