Motion
RS1632A15
Round Shafting - 16 mm Diameter, 1500 mm Overall Length
MI ITEM #00035619
MFR #RS1632A15
Your Price$315.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - 16 mm Diameter, 1500 mm Overall Length
MI ITEM #00035619
MFR #RS1632A15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$315.32/each(List $362.61)

Overview

Mfr description
RS1632A15 SHAFT

Specifications

  • Overall Height
    500 MM
  • Overall Length
    16 MM
  • Overall Width
    16 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176517792
  • UPC_NO
    029176517792

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought