Motion
WBK12-11
Ball Screw - 12 mm Nominal Screw Diameter
Mi Item #00035633
MFR #WBK12-11
Price$456.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Screw - 12 mm Nominal Screw Diameter
Mi Item #00035633
MFR #WBK12-11

Mfr description
WBK12-11 SUPPORT UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$456.94/each

Specifications

Dimensions

  • Overall Height
    34.5 MM
  • Overall Length
    44 MM
  • Overall Width
    44 MM
  • Weight
    0.55 lbs

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Measurement Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)