Motion
WBK15-11
Ball Screw - 15 mm Nominal Screw Diameter
Mi Item #00035635
MFR #WBK15-11
Price$510.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Screw - 15 mm Nominal Screw Diameter
Mi Item #00035635
MFR #WBK15-11

Mfr description
WBK15-11 SUPPORT UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$510.87/each

Specifications

Dimensions

  • Nominal Screw Diameter
    15 mm
  • Overall Height
    44 MM
  • Overall Length
    52 MM
  • Overall Width
    52 MM
  • Weight
    0.88 lbs

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Measurement Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)