Motion
WBK20-11
Ball Screw - 20 mm Nominal Screw Diameter
Mi Item #00035637
MFR #WBK20-11
Price$783.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Screw - 20 mm Nominal Screw Diameter
Mi Item #00035637
MFR #WBK20-11

Mfr description
WBK20-11 SUPPORT UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$783.16/each

Specifications

Dimensions

  • Nominal Screw Diameter
    20 mm
  • Overall Height
    62 MM
  • Overall Length
    68 MM
  • Overall Width
    68 MM
  • Weight
    2.76 lbs

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Measurement Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)