Motion
WBK25-11
Ball Screw - 25 mm Nominal Screw Diameter
MI ITEM #00035639
MFR #WBK25-11
Price$1,119.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Screw - 25 mm Nominal Screw Diameter
MI ITEM #00035639
MFR #WBK25-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,119.57/each

Specifications

Dimensions

  • Nominal Screw Diameter
    25 mm
  • Overall Height
    70 MM
  • Overall Length
    79 MM
  • Overall Width
    79 MM
  • Weight
    3.53 lbs

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Measurement Standard
    Metric

Overview

Mfr description
WBK25-11 SUPPORT UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought