Overview
Mfr description
WBK06L-01 LOCK NUT
Specifications
- Product TypesBall Screw
- Overall Height5 MM
- Overall Length12 MM
- Measurement StandardMetric
- Overall Width12 MM
- Country of OriginJP
- Harmonization Code7318160030
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data