Motion
WBK10L-01
Ball Screw - 10 mm Nominal Screw Diameter, Preloaded
Mi Item #00035642
MFR #WBK10L-01
Price$28.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Screw - 10 mm Nominal Screw Diameter, Preloaded
Mi Item #00035642
MFR #WBK10L-01

Mfr description
WBK10L-01 LOCK NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.00/each

Specifications

Dimensions

  • Nominal Screw Diameter
    10 mm
  • Overall Height
    8 MM
  • Overall Length
    17 MM
  • Overall Width
    17 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    7318160030
  • Measurement Standard
    Metric
  • Preload
    Preloaded
  • Product Types
    Ball Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)