Motion
WBK12L-01
Ball Screw - 22 mm Nominal Screw Diameter, Preloaded
MI ITEM #00035643
MFR #WBK12L-01
Your Price$33.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Screw - 22 mm Nominal Screw Diameter, Preloaded
MI ITEM #00035643
MFR #WBK12L-01

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$33.06/each(List $41.33)

Overview

Mfr description
WBK12L-01 LOCK NUT

Specifications

  • Product Types
    Ball Screw
  • Nominal Screw Diameter
    22 mm
  • Preload
    Preloaded
  • Overall Height
    8 MM
  • Overall Length
    19 MM
  • Measurement Standard
    Metric
  • Overall Width
    19 MM
  • Country of Origin
    JP
  • Harmonization Code
    7318160030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text