Motion
WBK15L-01
Ball Screw - 15 mm Nominal Screw Diameter, Preloaded
Mi Item #00035644
MFR #WBK15L-01
Price$35.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Screw - 15 mm Nominal Screw Diameter, Preloaded
Mi Item #00035644
MFR #WBK15L-01

Mfr description
WBK15L-01 LOCK NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.83/each

Specifications

Dimensions

  • Nominal Screw Diameter
    15 mm
  • Overall Height
    10 MM
  • Overall Length
    22 MM
  • Overall Width
    22 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    7318160030
  • Measurement Standard
    Metric
  • Preload
    Preloaded
  • Product Types
    Ball Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)