Motion
WBK25L-01
Ball Screw - 25 mm Nominal Screw Diameter, Preloaded
MI ITEM #00035646
MFR #WBK25L-01
Price$49.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Screw - 25 mm Nominal Screw Diameter, Preloaded
MI ITEM #00035646
MFR #WBK25L-01

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$49.65/each

Specifications

Dimensions

  • Nominal Screw Diameter
    25 mm
  • Overall Height
    16 MM
  • Overall Length
    36 MM
  • Overall Width
    36 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    7318160030
  • Measurement Standard
    Metric
  • Preload
    Preloaded
  • Product Types
    Ball Screw

Overview

Mfr description
WBK25L-01 LOCK NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought