Motion
WBK30DF-31
Ball Screw - 30 mm Nominal Screw Diameter
Mi Item #00035651
MFR #WBK30DF-31
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Screw - 30 mm Nominal Screw Diameter
Mi Item #00035651
MFR #WBK30DF-31

Mfr description
WBK30DF-31 SUPPORT UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Screw Diameter
    30 mm
  • Overall Length
    61 mm

Details

  • Manufacturer Upc Number
    029176058929
  • Product Types
    Ball Screw
  • UPC_NO
    029176058929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)