Motion
NAH20AN
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Standard Block, 25 MM High, 44 MM Wide, 75.1 MM Long, Load Capacity: 17400 N
Mi Item #00035667
MFR #NAH20AN
Price$178.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Standard Block, 25 MM High, 44 MM Wide, 75.1 MM Long, Load Capacity: 17400 N
Mi Item #00035667
MFR #NAH20AN

Mfr description
NAH20AN NH20 CLEARANCE SLIDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$178.06/each

Specifications

Dimensions

  • Nominal Rail Size
    20 mm
  • Overall Height
    25 MM
  • Overall Length
    75.1 MM
  • Overall Width
    44 MM
  • Weight
    0.77 lbs

Details

  • Block Type
    Standard Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Load Capacity
    17400 N
  • Manufacturer Upc Number
    029176909320
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LH
  • UPC_NO
    029176909320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)