Motion
NAH20ANZ
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Standard Block, 20 mm Rail Size, Load Capacity: 17400 N
MI ITEM #00035673
MFR #NAH20ANZ
Price$205.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Standard Block, 20 mm Rail Size, Load Capacity: 17400 N
MI ITEM #00035673
MFR #NAH20ANZ

Mfr description
NAH20ANZ NH20 PRE-LOAD SLIDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$205.25/each

Specifications

Dimensions

  • Nominal Rail Size
    20 mm
  • Weight
    0.79 lbs

Details

  • Block Type
    Standard Block
  • Harmonization Code
    8482105012
  • Load Capacity
    17400 N
  • Manufacturer Upc Number
    029176907470
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LH
  • UPC_NO
    029176907470

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)