Motion
NAH20BNZ
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Long Block, 25 MM High, 44 MM Wide, 97.1 MM Long, Load Capacity: 23500 N
Mi Item #00035676
MFR #NAH20BNZ
Price$258.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Long Block, 25 MM High, 44 MM Wide, 97.1 MM Long, Load Capacity: 23500 N
Mi Item #00035676
MFR #NAH20BNZ

Mfr description
NAH20BNZ NH20 PRE-LOAD TYPE SLIDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$258.65/each

Specifications

Dimensions

  • Nominal Rail Size
    20 mm
  • Overall Height
    25 MM
  • Overall Length
    97.1 MM
  • Overall Width
    44 MM
  • Weight
    0.99 lbs

Details

  • Block Type
    Long Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Load Capacity
    23500 N
  • Manufacturer Upc Number
    029176909382
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LH
  • UPC_NO
    029176909382

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)