Motion
NAH25BN
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Long Block, 25 mm Rail Size, 107 mm Wide, Load Capacity: 34500 N
Mi Item #00035682
MFR #NAH25BN
Price$278.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Long Block, 25 mm Rail Size, 107 mm Wide, Load Capacity: 34500 N
Mi Item #00035682
MFR #NAH25BN

Mfr description
NAH25BN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.21/each

Specifications

Dimensions

  • Nominal Rail Size
    25 mm
  • Overall Height
    33 MM
  • Overall Length
    112.8 MM
  • Overall Width
    48 MM
  • Weight
    1.85 lbs

Details

  • Block Type
    Long Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Load Capacity
    34500 N
  • Manufacturer Upc Number
    029176912481
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LH
  • UPC_NO
    029176912481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)