Motion
NAH30BN
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Long Block, 36 MM High, 60 MM Wide, 124.6 MM Long, Load Capacity: 46000 N
Mi Item #00035694
MFR #NAH30BN
Price$367.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Long Block, 36 MM High, 60 MM Wide, 124.6 MM Long, Load Capacity: 46000 N
Mi Item #00035694
MFR #NAH30BN

Mfr description
NAH30BN NH30 CLEARANCE TYPE SLIDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$367.17/each

Specifications

Dimensions

  • Nominal Rail Size
    30 mm
  • Overall Height
    36 MM
  • Overall Length
    124.6 MM
  • Overall Width
    60 MM
  • Weight
    2.73 lbs

Details

  • Block Type
    Long Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Load Capacity
    46000 N
  • Manufacturer Upc Number
    029176884658
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LH
  • UPC_NO
    029176884658

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)