Motion
NAH35AN
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Standard Block, 45.5 MM High, 70 MM Wide, 115.5 MM Long, Load Capacity: 47500 N
Mi Item #00035703
MFR #NAH35AN
Price$345.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Standard Block, 45.5 MM High, 70 MM Wide, 115.5 MM Long, Load Capacity: 47500 N
Mi Item #00035703
MFR #NAH35AN

Mfr description
NAH35AN NH35 CLEARANCE TYPE SLIDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$345.01/each

Specifications

Dimensions

  • Nominal Rail Size
    35 mm
  • Overall Height
    45.5 MM
  • Overall Length
    115.5 MM
  • Overall Width
    70 MM
  • Weight
    2.05 lbs

Details

  • Block Type
    Standard Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Load Capacity
    47500 N
  • Manufacturer Upc Number
    029176885860
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LH
  • UPC_NO
    029176885860
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)