Motion
NAH35BN
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Long Block, 45.5 MM High, 70 MM Wide, 149.5 MM Long, Load Capacity: 61500 N
MI ITEM #00035706
MFR #NAH35BN
Price$371.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Long Block, 45.5 MM High, 70 MM Wide, 149.5 MM Long, Load Capacity: 61500 N
MI ITEM #00035706
MFR #NAH35BN

Mfr description
NAH35BN NH35 CLEARANCE TYPE SLIDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.93/each

Specifications

Dimensions

  • Nominal Rail Size
    35 mm
  • Overall Height
    45.5 MM
  • Overall Length
    149.5 MM
  • Overall Width
    70 MM
  • Weight
    4.94 lbs

Details

  • Block Type
    Long Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Load Capacity
    61500 N
  • Manufacturer Upc Number
    029176909542
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LH
  • UPC_NO
    029176909542

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)