Motion
NAH45ANZ
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Standard Block, 56 MM High, 86 MM Wide, 146.5 MM Long, Load Capacity: 81000 N
Mi Item #00035718
MFR #NAH45ANZ
Price$490.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Standard Block, 56 MM High, 86 MM Wide, 146.5 MM Long, Load Capacity: 81000 N
Mi Item #00035718
MFR #NAH45ANZ

Mfr description
NAH45ANZ NH45 PRE-LOAD TYPE SLIDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$490.99/each

Specifications

Dimensions

  • Nominal Rail Size
    45 mm
  • Overall Height
    56 MM
  • Overall Length
    146.5 MM
  • Overall Width
    86 MM
  • Weight
    6.37 lbs

Details

  • Block Type
    Standard Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Load Capacity
    81000 N
  • Manufacturer Upc Number
    029176909641
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LH
  • UPC_NO
    029176909641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)