Motion
NAH45BNZ
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Long Block, 56 MM High, 86 MM Wide, 178.5 MM Long, Load Capacity: 99000 N
Mi Item #00035724
MFR #NAH45BNZ
Price$603.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Long Block, 56 MM High, 86 MM Wide, 178.5 MM Long, Load Capacity: 99000 N
Mi Item #00035724
MFR #NAH45BNZ

Mfr description
NAH45BNZ NH45 PRE-LOAD TYPE SLIDER
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$603.51/each

Specifications

Dimensions

  • Nominal Rail Size
    45 mm
  • Overall Height
    56 MM
  • Overall Length
    178.5 MM
  • Overall Width
    86 MM
  • Weight
    8.44 lbs

Details

  • Block Type
    Long Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Load Capacity
    99000 N
  • Manufacturer Upc Number
    029176909665
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LH
  • UPC_NO
    029176909665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)