Motion
NAH55AN
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Standard Block, 55 mm Rail Size, 163 mm Wide, Load Capacity: 119000 N
Mi Item #00035727
MFR #NAH55AN
Price$698.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Standard Block, 55 mm Rail Size, 163 mm Wide, Load Capacity: 119000 N
Mi Item #00035727
MFR #NAH55AN

Mfr description
NAH55AN NH55 SLIDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$698.20/each

Specifications

Dimensions

  • Nominal Rail Size
    55 mm
  • Overall Height
    65 MM
  • Overall Length
    170.5 MM
  • Overall Width
    100 MM
  • Weight
    11.02 lbs

Details

  • Block Type
    Standard Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Load Capacity
    119000 N
  • Manufacturer Upc Number
    029176819278
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LH
  • UPC_NO
    029176819278
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)