Motion
NAH55ANZ
Standard Ball Carriage Profile Rail - Series: LH, Standard Block, 65 mm High, 100 mm Wide, 170.50 mm Long, Load Capacity: 119000 N
MI ITEM #00035730
MFR #NAH55ANZ
Your Price$581.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: LH, Standard Block, 65 mm High, 100 mm Wide, 170.50 mm Long, Load Capacity: 119000 N
MI ITEM #00035730
MFR #NAH55ANZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$581.83/each(List $698.20)

Overview

Mfr description
NAH55ANZ NH55 PRE-LOAD TYPE SLIDER

Specifications

  • Series
    LH
  • Block Type
    Standard Block
  • Nominal Rail Size
    55 mm
  • Overall Height
    65 MM
  • Overall Length
    170.5 MM
  • Overall Width
    100 MM
  • Weight
    9.63 lbs
  • Load Capacity
    119000 N
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176819285
  • UPC_NO
    029176819285
  • Country of Origin
    UK
  • Operating Temperature Range
    Maximum of +80 °C
  • Harmonization Code
    8482105012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought