Motion
NAH55BNZ
Standard Ball Carriage Profile Rail - Series: LH, Long Block, 65 mm High, 100 mm Wide, 208.50 mm Long, Load Capacity: 146000 N
MI ITEM #00035736
MFR #NAH55BNZ
Your Price$699.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: LH, Long Block, 65 mm High, 100 mm Wide, 208.50 mm Long, Load Capacity: 146000 N
MI ITEM #00035736
MFR #NAH55BNZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$699.60/each(List $874.50)

Overview

Mfr description
NAH55BNZ NH55 PRE-LOAD TYPE SLIDER

Specifications

  • Series
    LH
  • Block Type
    Long Block
  • Nominal Rail Size
    55 mm
  • Overall Height
    65 MM
  • Overall Length
    208.5 MM
  • Overall Width
    100 MM
  • Weight
    13.49 lbs
  • Load Capacity
    146000 N
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176819308
  • UPC_NO
    029176819308
  • Country of Origin
    UK
  • Operating Temperature Range
    Maximum of +80 °C
  • Harmonization Code
    8482105012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought