Motion
NAH65ANZ
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Standard Block, 65 mm Rail Size, 193 mm Wide, Load Capacity: 181000 N
MI ITEM #00035742
MFR #NAH65ANZ
List Price$1,031.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Standard Block, 65 mm Rail Size, 193 mm Wide, Load Capacity: 181000 N
MI ITEM #00035742
MFR #NAH65ANZ

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$1,031.64/each for your price

Overview

Mfr description
NAH65ANZ NH65 PRE-LOAD TYPE SLIDER

Specifications

  • Series
    LH
  • Block Type
    Standard Block
  • Nominal Rail Size
    65 mm
  • Overall Height
    74 MM
  • Overall Length
    202 MM
  • Overall Width
    126 MM
  • Weight
    17.06 lbs
  • Load Capacity
    181000 N
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176819360
  • UPC_NO
    029176819360
  • Country of Origin
    UK
  • Operating Temperature Range
    Maximum of +80 °C
  • Harmonization Code
    8482105012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought