Motion
NAH65BN
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Long Block, 65 mm Rail Size, 253 mm Wide, Load Capacity: 235000 N
MI ITEM #00035745
MFR #NAH65BN
Your Price$1,298.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Long Block, 65 mm Rail Size, 253 mm Wide, Load Capacity: 235000 N
MI ITEM #00035745
MFR #NAH65BN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,298.87/each(List $1,383.03)

Overview

Mfr description
NAH65BN NH65 SLIDER

Specifications

  • Series
    LH
  • Block Type
    Long Block
  • Nominal Rail Size
    65 mm
  • Overall Height
    74 MM
  • Overall Length
    262 MM
  • Overall Width
    126 MM
  • Weight
    10.24 lbs
  • Load Capacity
    235000 N
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176819384
  • UPC_NO
    029176819384
  • Country of Origin
    UK
  • Operating Temperature Range
    Maximum of +80 °C
  • Harmonization Code
    8482105012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought