Motion
N1H304000Z
Linear Guide Standard Ball Profile Rail - Series: LH, Rail Size: 30 mm
Mi Item #00035929
MFR #N1H304000Z
Price$1,924.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Profile Rail - Series: LH, Rail Size: 30 mm
Mi Item #00035929
MFR #N1H304000Z

Mfr description
N1H304000Z 4000MM RAIL ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,924.48/each

Specifications

Dimensions

  • Overall Length
    4000 MM
  • Rail Size
    30 mm

Details

  • Country of Origin
    UK
  • Harmonization Code
    8482990500
  • Measurement Standard
    Metric
  • Series
    LH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)