Motion
NAS15CL
Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 19.40 mm High, 34 mm Wide, 45.20 mm Long, Load Capacity: 5400 N
MI ITEM #00036151
MFR #NAS15CL
Your Price$121.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 19.40 mm High, 34 mm Wide, 45.20 mm Long, Load Capacity: 5400 N
MI ITEM #00036151
MFR #NAS15CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$121.10/each(List $139.26)

Overview

Mfr description
NAS15CL

Specifications

  • Series
    LS
  • Block Type
    Standard Block
  • Nominal Rail Size
    15 mm
  • Overall Height
    19.4 MM
  • Overall Length
    45.2 MM
  • Overall Width
    34 MM
  • Bearing Material
    Steel
  • Load Capacity
    5400 N
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176912498
  • UPC_NO
    029176912498
  • Country of Origin
    UK
  • Operating Temperature Range
    Maximum of +80 °C
  • Harmonization Code
    8482105012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text