Motion
LAS20FL
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Flanged Block, 20 mm Rail Size, 65.2 mm Wide, Load Capacity: 11700 N
MI ITEM #00036162
MFR #LAS20FL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Flanged Block, 20 mm Rail Size, 65.2 mm Wide, Load Capacity: 11700 N
MI ITEM #00036162
MFR #LAS20FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LAS20-FL CARRIAGE

Specifications

  • Series
    LS
  • Block Type
    Flanged Block
  • Nominal Rail Size
    20 mm
  • Overall Width
    65.2 mm
  • Bearing Material
    Steel
  • Weight
    0.34 lbs
  • Load Capacity
    11700 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text