Motion
NAS20ALZ
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 22 MM High, 42 MM Wide, 70.5 MM Long, Load Capacity: 11700 N
Mi Item #00036167
MFR #NAS20ALZ
Price$205.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 22 MM High, 42 MM Wide, 70.5 MM Long, Load Capacity: 11700 N
Mi Item #00036167
MFR #NAS20ALZ

Mfr description
NAS20ALZ NS20 PRE-LOAD TYPE SLIDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$205.25/each

Specifications

Dimensions

  • Nominal Rail Size
    20 mm
  • Overall Height
    22 MM
  • Overall Length
    70.5 MM
  • Overall Width
    42 MM
  • Weight
    0.28 lbs

Details

  • Bearing Material
    Steel
  • Block Type
    Standard Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Load Capacity
    11700 N
  • Manufacturer Upc Number
    029176905056
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LS
  • UPC_NO
    029176905056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)