Motion
NAS25ALZ
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 26 MM High, 48 MM Wide, 86.9 MM Long, Load Capacity: 18800 N
MI ITEM #00036179
MFR #NAS25ALZ
Price$247.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 26 MM High, 48 MM Wide, 86.9 MM Long, Load Capacity: 18800 N
MI ITEM #00036179
MFR #NAS25ALZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$247.45/each

Specifications

Dimensions

  • Nominal Rail Size
    25 mm
  • Overall Height
    26 MM
  • Overall Length
    86.9 MM
  • Overall Width
    48 MM
  • Weight
    0.45 lbs

Details

  • Bearing Material
    Steel
  • Block Type
    Standard Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Load Capacity
    18800 N
  • Manufacturer Upc Number
    029176905087
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LS
  • UPC_NO
    029176905087

Overview

Mfr description
NAS25ALZ NS25 PRE-LOAD TYPE SLIDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought