Motion
LAS25FLZ
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Flanged Block, 25 mm Rail Size, 81.6 mm Wide, Load Capacity: 18800 N
Mi Item #00036180
MFR #LAS25FLZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Flanged Block, 25 mm Rail Size, 81.6 mm Wide, Load Capacity: 18800 N
Mi Item #00036180
MFR #LAS25FLZ

Mfr description
LAS25-FLZ CARRIAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Rail Size
    25 mm
  • Overall Width
    81.6 mm
  • Weight
    0.69 lbs

Details

  • Bearing Material
    Steel
  • Block Type
    Flanged Block
  • Load Capacity
    18800 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)