Motion
NAS25CLZ
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 26 MM High, 48 MM Wide, 64.9 MM Long, Load Capacity: 12700 N
MI ITEM #00036181
MFR #NAS25CLZ
Price$159.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 26 MM High, 48 MM Wide, 64.9 MM Long, Load Capacity: 12700 N
MI ITEM #00036181
MFR #NAS25CLZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$159.51/each

Specifications

Dimensions

  • Nominal Rail Size
    25 mm
  • Overall Height
    26 MM
  • Overall Length
    64.9 MM
  • Overall Width
    48 MM
  • Weight
    0.82 lbs

Details

  • Bearing Material
    Steel
  • Block Type
    Standard Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Load Capacity
    12700 N
  • Manufacturer Upc Number
    029176910876
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LS
  • UPC_NO
    029176910876

Overview

Mfr description
NAS25CLZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought